Miyasaka Drum Tap One-Touch Oil Cock Cokkun Type B (Keran Drum Oli)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Purpose of UseFor fluid or liquid dispensing work.
Width x Total Length (mm)60x130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Anyone can do one-touch attachment/detachment easily.
-Oiling spillage can be smoothly refueled.
-With moving elbow, there is no sagging of adhering oil after drip closing the lever.
-The type of oil can be divided by dividing color of cock lever.
-Valves ar
-For fluid or liquid dispensing work.
Warning
-Open the air hole at the top of the can.

Ulasan Produk

Tidak ada ulasan