ELECOM Mouse Pad

Sebelum PPN:
Rp109.900 - Rp119.900
Spesifikasi
Dimensions (height H x width W x thickness t) (mm)Mouse operation surface maximum/172x142x0.5
Main Unit Dimensions (WxDxH) (mm)150.0x180.0x0.5
MaterialBase material/PET, front surface/UV resin, back surface/olefin sheet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Fatigue reduction mouse pad FITTIO was created by joint development with the Yokohama Rehabilitation Services.
-It has four features that ease fatigue caused by mouse operation.

Ulasan Produk

Tidak ada ulasan