ELECOM Wired Mouse

Sebelum PPN:
Rp279.900 - Rp389.900
Spesifikasi
ColorWhite
Resolution2000 count
Cable Length (m)About 1
ClassificationM size
Conform toVCCI classB compatible
Connector ShapeUSB (A) male
Included AccessoriesUser's manual x 1
LED ColorBlue
Outer Dimensions (mm)65.5×98.4×39.6
Power SupplyUSB bus power
Rated Voltage5V
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10 / RT8.1 / 8.1 / 7, macOS Mojave (10.14) - macOS Big Sur (11.1) * If you need to update to the latest version of each OS or install a service pack there is.
TypeSilent
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-It is a mini-size model that achieved both the best pinch and grip by studying the details of the hand's bone structure and muscles.
-It is a 5-button type with forward and back buttons that improve web page browsing efficiency.

Ulasan Produk

Tidak ada ulasan