Spesifikasi
| Total Length (mm) | 170 |
|---|---|
| Compatible Replacement Blade | LB10K/LB50K/LBB10K/LBB50K/LBSP5K/LBWV3K |
| Blade Thickness (mm) | 0.5 |
| Main Body Materials | Elastomer Resin |
| Blade Materials | Alloy Tool Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Even with wet hands, elastomer resin grip that is hard to slip even when wearing gloves.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of childrenUlasan Produk
Tidak ada ulasan




















































































































































