PISCO Mini Type Elbow

Sebelum PPN:
Rp39.900 - Rp939.900
Spesifikasi
Shapeelbow
TypeMini type
Operating Temperature Range0 to 60°C (without freezing)
Fluidair
Maximum Working Pressure1MPa
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Successful one-touch joint volume ratio of 40% smaller than the standard.
- Large selection of models, correspond to any air pressure piping
- Easy opening of the tube even in an ultra-small
- After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fittings)
- The sealing material is Yes in advance application. Therefore, the sealing tape is not required
Useable: Connection of the screw and tube.
Warning
L size of the tapered screw type is a reference dimension after tightening the screw.

Ulasan Produk

Tidak ada ulasan