Katayama Chain FBN Finished Bore Sprocket New Jis Key Groove Specification

Sebelum PPN:
Rp459.900 - Rp489.900
Spesifikasi
MaterialCarbon steel for machine structural use
Number of Gears17.0
TypeFBN60B
HardnessTooth tip induction hardening
Boss BD73mm
Boss Length BL32mm
Chain Pitch19.05 mm
Dimension A (mm)8
Face Width11.7mm
Outside113φ mm
Pitch103.67φ mm
Roller Outside11.91mm
Roller link Inside Width12.7mm
Sprocket FormB type
Using ChainNo.60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FBN sprocket is KANA standard NK sprocket with shaft hole, key groove and finished product sprocket with further set screw processing. The quality is stable with high precision by the intensive production system with excellent equipment and thorough quality control. Statistics More than 1900 variations match the needs of the user and reduce the total cost. FBN (New JIS processing) is processing based on the new JIS standard (JIS B 1301-1976) parallel key. The tolerance of the key width is H7.

Ulasan Produk

Tidak ada ulasan