Katayama Chain FBN Finished Bore Sprocket New Jis Key Groove Specification

Sebelum PPN:
Rp1.999.900
Spesifikasi
MaterialCarbon steel for machine structural use
Number of Gears20
TypeFBN100B
HardnessTooth tip induction hardening
Boss BD107mm
Boss Length BL50mm
Dimension A (mm)16
Face Width17.6mm
Keyway (b x t2)14x3.8mm
Outside220φ mm
Pitch202.96φ mm
Set Screw10m
Shaft Hole50φ mm
Sprocket FormB type
Using ChainNo.100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FBN sprocket is a finished sprocket with KANA standard NK sprocket shaft hole, key groove and set screw processing. The quality is stable with high precision by the intensive production system with excellent equipment and thorough quality control .. Statistics More than 1900 variations match the needs of users and reduce the total cost .. FBN (New JIS processing) is processing based on the new JIS standard (JIS B 1301-1976) parallel key .. The tolerance of the key width is H7.

Ulasan Produk

Tidak ada ulasan