Spesifikasi
| Total Length | 263mm |
|---|---|
| Opening Depth | 65mm |
| Maximum Opening | 75mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
-Used for tightening of piping joints.(optimal for PP joint call 50)
-Thin type with tip thickness of 10mm.
-Tightening of piping joints in narrow places.
Ulasan Produk
Tidak ada ulasan




















































































































































