AC Techno Disc C (Amplas Susun)

Sebelum PPN:
Rp999.900
Spesifikasi
Outer DiameterxBlade LengthxHole Diameter100x15x15mm
Maximum Working Rotation Speed (rpm)13600
Blade Number (sheet)72
Grain Size#40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Uses a silicon carbide abrasive material which is suitable for grinding and polishing glass and tile, etc.
-Has a large self-sharpening effect, little clogging, and an even surface roughness.
-Due to the air-cooling effect, there is almost no work distorti
-Chamfering of glass.
-Polishing of the edges of glass.
-Polishing of tile, concrete, marble, and ceramics.

Ulasan Produk

Tidak ada ulasan