Mitsuboshi Timing Belt Xxh Type (Chloroprene Rubber)

Sebelum PPN:
Rp10.999.900
Spesifikasi
TypeG Type, standard
Belt MaterialChloroprene rubber
Belt Nominal Length100
Belt Nominal WidthChloroprene rubber
Belt Pitch Circumference (mm)2540.00
Belt Type2540mm
Belt width76.2mm
Height15.73mm
Maximum Speed30m/s
Minimum Pulley Diameter182mm
Number of Teeth80
Tooth Pitch31.75mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used widely for general industry. Standard belt will have conductivity. (Electrical resistance: 6M omega below). In order to prevent the offset of the belt, the resistor is using alternately S-twist, Z twisted.

Ulasan Produk

Tidak ada ulasan