Mitsuboshi V-Belt B Type (Red)

Sebelum PPN:
Rp339.900
Spesifikasi
Belt TypeB
Length737mm
Maximum Speed30m/s
Electric Resistance Value6 M omega or less
Minimum Pulley Diameter150Degree
Type30m/sm/s
Operating Temperature Range-30 to + 90DegreeC
Effective Pitch Circumference29inch
Belt width16.5
Belt Height11mm
Angle40Degree
Belt Material6 M omega or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most popular belt as a means of power transmission.
. Economical and easily available and is easy to exchange.
. Red V belt, heat resistance, oil resistance, flex resistance, high load power transmission belt having an excellent antistatic.
. Heart line is using a high-strength polyester rope of high-stretching treatment.
. Suitable for high horsepower electric, heat, oil, and has excellent properties such as flame heat, antistatic (all pass electric resistance in US RMA standard).
. When maintenance is difficult, red label will deliver excellent durability even under severe conditions.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait