Mitsuboshi E-Power Wedge Belt 8 V

Sebelum PPN:
Rp6.799.900
Spesifikasi
TypeWedge Belt
Angle40Degree
Belt Height23mm
Belt Material4826mm
Belt Nominal Length1900inch
Belt Pitch Circumference (mm)4810
Belt Type8V
Belt width25.5mm
Effective Length4826mm
Effective Perimeter Length190inch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can reduce power consumption. Has become a notch shape, we have excellent flexibility. Therefore, power loss due to bending as compared to the standard wedge belt there is less energy-saving effect. Conventional of the pulley can be used. Dedicated pulley is not required, it can reduce the power consumption in the exchange of the belt only.

Ulasan Produk

Tidak ada ulasan