Sebelum PPN:
Rp2.999.900 - Rp5.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Yellow |
|---|---|
| Standards Met | BS 7959 |
| Overall Length | 40m |
| Applications | Chemical |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Chemical Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, Yellow in Color, they absorb both water and oil based fluids. They are also an excellent item to supplement our Spill Kits and Spill Centres. Absorbent Rolls - Tested to BS 7959 742-2295 Size: 50cmx40m Pack qty: 1 Absorption: 80L 742-2298 Size: 80cmx40m Pack qty: 1 Absorption: 126L.
Warning
Alternative Product Code SOL7424710DUlasan Produk
Tidak ada ulasan