Solent Plus Chemical Pads

Sebelum PPN:
Rp3.199.900
Spesifikasi
TypePad
Length (mm)500
Width (mm)400
ColorYellow
Product NumberC0415040
Absorbent Capacity0.8L
ApplicationsChemical
Pack Quantity100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chemical Absorbent pads and rolls are an ideal solution, Yellow in Color, they absorb oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres. Pads - Tested to BS 7959. Size: 50x40cm Pack qty: 50, 100 & 200 Absorption: 40/80/100L.
Warning
Alternative Product Code SOL7424610A

Ulasan Produk

Tidak ada ulasan