Solent Clip Top Bag Oil Only Spill Kit

Sebelum PPN:
Rp1.099.900
Spesifikasi
Absorbent Capacity (L)15
Supplied InBag
Includes1 x Absorbent 1.2m sock 1 x Clip top carrier 1 x Hazardous waste disposal bags and tie 12 x Absorbent pads
Overall Width (cm)70
Overall Height (cm)59
Overall Depth (cm)54
ApplicationsChemical
Product NumberC1290015
Standards MetBS 7959

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Chemical Spill Kits range in capacity from 10L up to 1.000L. They are packed with sufficient absorbents to cope with a spill up to the size shown. 15L Kit- Carrier Kit contains: - 12x Absorbent pads - 1x Absorbent 1.2m sock - 1x Hazardous waste disposal bags and tie - 1x Clip top carrier - Tested to BS 7959 Dimensions: 59x70x54cm.
Warning
Alternative Product Code SOL7426135N

Ulasan Produk

Tidak ada ulasan