Solent Carry Bag Oil Only Spill Kit

Sebelum PPN:
Rp3.099.900
Spesifikasi
Absorbent Capacity (L)35
Supplied InBag
Includes1 x Cube bag 1 x Hazardous waste disposal bags and ties 15 x Absorbent pads 2 x Absorbent 3.0m socks
Overall Width (cm)35
Overall Height (cm)33
Overall Depth (cm)19
ApplicationsOil-Only
Product NumberH1465040
Standards MetBS 7959

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Oil-Only Spill Kits range in capacity from 10L up to 1.000L. They are packed with sufficient absorbents to cope with a spill up to the size shown. 35L Kit -Cube Bag Kit contains: - 15x Absorbent pads - 2x Absorbent 3.0m socks - 1x Hazardous waste disposal bags and ties - 1x Cube bag - Tested to BS 7959 Dimensions: 33x35x19cm
Warning
Alternative Product Code SOL7425160T

Ulasan Produk

Tidak ada ulasan