Solent Chemical Carry Bag Spill Kit

Sebelum PPN:
Rp2.899.900
Spesifikasi
Absorbent Capacity (L)35
Supplied InCube Bag
Includes1 x Cube bag 1 x Hazardous waste disposal bags and tie 15 x Absorbent pads 2 x Absorbent 3.0m socks
Overall Width (cm)35
Overall Height (cm)33
Overall Depth (cm)19
ApplicationsChemical
Product NumberC1465040
Standards MetBS7959

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Chemical Spill Kits range in capacity from 10L up to 1.000L. They are packed with sufficient absorbents to cope with a spill up to the size shown. 35L Kit -Cube Bag Kit contains: - 15x Absorbent pads - 2x Absorbent 3.0m socks - 1x Hazardous waste disposal bags and tie - 1x Cube bag - Tested to BS 7959 Dimensions: 33x35x19cm
Warning
Alternative Product Code SOL7425170V

Ulasan Produk

Tidak ada ulasan