Sebelum PPN:
Rp3.199.900 - Rp4.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Supplied In | Holdall |
|---|---|
| Applications | Chemical |
| Standards Met | BS 7959 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Chemical Spill Kits range in capacity from 10L up to 1.000L. They are packed with sufficient absorbents to cope with a spill up to the size shown. 20L Kit - Holdall Kit contains: - 13x Absorbent pads - 2x Absorbent 1.2m socks - 4x Hazardous waste disposal bags and ties - 1x Vinyl holdall - Tested to BS 7959. Dimensions: 22x56x21cm
Warning
Alternative Product Code SOL7426170FUlasan Produk
Tidak ada ulasan




















































































































































