Solent Small Bin Chemical Spill Kit

Sebelum PPN:
Rp3.599.900
Spesifikasi
Absorbent Capacity (L)25
Supplied InCaddy Bin
Includes1 x Absorbent 1.2m sock 1 x Caddy bin 15 x Absorbent pads 2 x Absorbent pillows 4 x Hazardous waste disposal bags and ties
Overall Width (cm)26
Overall Height (cm)43
Overall Depth (cm)27
ApplicationsChemical
Product NumberC1460025
Standards MetBS 7959

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Chemical Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown. 25ltr Kit - Caddy Bin Kit contains: - 15x Absorbent pads - 1x Absorbent 1.2m sock - 2x Absorbent pillows - 4x Hazardous waste disposal bags and ties - 1x Caddy bin - Tested to BS 7959. Dimensions: 43x26x27cm
Warning
Alternative Product Code SOL7426320C

Ulasan Produk

Tidak ada ulasan

Halaman Terkait