Sebelum PPN:
Rp4.899.900 - Rp7.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Boom |
|---|---|
| Standards Met | BS 7959 |
| Product Number | 742-184 |
| Overall Length | 3000mm |
| Pack Quantity | 4 |
| Applications | Oil-Only |
| Color | White |
| Special Features | Odourless |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Oil-Only Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, for absorbing most fluids, including oils, fuels solvents, coolants, water, milk, wine and food.. They are also an excellent item to supplement our Spill Kits and Spill Centres. Oil-Only Booms A secured rope runs along one side to prevent twisting, can be easily connected together to form a longer protective barrier with rustproof end rings. - Tested to BS 7959. 742-184 Size: 13cmx3m Pack qty: 4 Absorption: 120L 742-184 Size: 20cmx3m Pack qty: 4 Absorption: 320L
Warning
Alternative Product Code SOL7420820JUlasan Produk
Tidak ada ulasan




















































































































































