Solent Wheeled Bin Chemical Spill Kit

Sebelum PPN:
Rp12.999.900
Spesifikasi
Absorbent Capacity (L)120
Supplied InWheeled Bin
Includes1 x Wheeled bin 10 x Hazardous waste disposal bags and tie 6 x Absorbent pillows 75 x Absorbent pads 9 x Absorbent 1.2m socks
Overall Width (cm)47
Overall Height (cm)95
Overall Depth (cm)54
ApplicationsChemical
Product NumberC1220120
Standards MetBS 7959

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Chemical Spill Kits range in capacity from 10L up to 1.000L. They are packed with sufficient absorbents to cope with a spill up to the size shown. 240L Kit - Wheeled Bin Kit contains: - 200x Absorbent pads - 10x Absorbent 1.2m socks - 10x Absorbent pillows - 18x Hazardous waste disposal bags and ties - 1x Wheeled bin - Tested to BS 7959 Dimensions: 106x60x74cm Audit Covers Yellow, weatherproof PVC covers with elasticated cord to allow fitting over the top of wheeled bin spill kit. A4 sized clear pouch for inserting audit record sheet.
Warning
Alternative Product Code SOL7426420J

Ulasan Produk

Tidak ada ulasan