Solent Chemical Pillows

Sebelum PPN:
Rp3.599.900
Spesifikasi
Standards MetBS 7959
Absorbent Capacity4L
ColorYellow
Special FeaturesNon-combustible Non-toxic Odourless
ApplicationsChemical Oil Water
Dimensions (cm)38x23 (LxW)
Pack Quantity16
Product NumberC2053820

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chemical Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, Yellow in Color, they absorb both water and oil based fluids. They are also an excellent item to supplement our Spill Kits and Spill Centres. Pillow - Tested to BS 7959 Size: 38 x 23cm Pack qty: 16 Absorption : 64L
Warning
Alternative Product Code SOL7422600E

Ulasan Produk

Tidak ada ulasan