Solent Extra Maintenance Pads

Sebelum PPN:
Rp3.699.900
Spesifikasi
TypePad
Length (mm)500
Width (mm)400
ColorGrey-Black
Product NumberM0215040
Absorbent Capacity1.2L
ApplicationsMaintenance
Pack Quantity100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maintenance Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, Black / Grey in Color, they absorb both water and oil based fluids. They are also an excellent item to supplement our Spill Kits and Spill Centres. Extra Pads - Tested to BS 7959. Size: 50x40cm Pack qty: 100 Absorption: 120L.
Warning
Alternative Product Code SOL7423852B

Ulasan Produk

Tidak ada ulasan