Solent Lembaran Roll Penyerap Minyak S-Eco

Sebelum PPN:
Rp2.899.900
Spesifikasi
TypeRoll
Length (mm)22000
Width (mm)380
ColorWhite
Product NumberH2603822
Absorbent Capacity44L
ApplicationsOil
Pack Quantity1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil-Only Absorbent pads and rolls are an ideal solution, White in Color, they absorb oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres. Eco Slot Box Perforated Sheets on a roll - Tested to BS 7959. Size: 38cmx22m Pack qty: 1 Absorption: 44L
Warning
Alternative Product Code SOL7423220M

Ulasan Produk

Tidak ada ulasan