Solent Lembaran Roll Penyerap Cairan S-Eco

Sebelum PPN:
Rp2.599.900
Spesifikasi
TypeRoll
Length (mm)380
Width (mm)220
ColorGrey-Black
Product NumberM2603822
Absorbent Capacity44L
ApplicationsMaintenance
Pack Quantity1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maintenance Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, Black/Grey in Color, they absorb both water and oil based fluids. They are also an excellent item to supplement our Spill Kits and Spill Centres. Eco Slot Box Perforated Sheets on a roll - Tested to BS 7959. Size: 38cmx22m Pack qty: 1 Absorption: 44L
Warning
Alternative Product Code SOL7422875M

Ulasan Produk

Tidak ada ulasan