Sebelum PPN:
Rp1.099.900 - Rp3.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Pad |
|---|---|
| Color | White |
| Absorbent Capacity | 0.8L |
| Applications | Oil |
| Dimensions (cm) | 50x40 (LxW) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Oil-Only Absorbent pads and rolls are an ideal solution, White in Color, they absorb oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres. Pads - Tested to BS 7959. Size: 50x40cm Pack qty: 50, 100 & 200 Absorption: 40/80/100L
Warning
Alternative Product Code SOL7423420HUlasan Produk
Tidak ada ulasan




















































































































































