Solent Extra Chemical Roll

Sebelum PPN:
Rp3.899.900
Spesifikasi
Absorbent Capacity120L
ColorYellow
Product NumberC0205040
Overall Width50cm
Standards MetBS 7959
Overall Length40m
ApplicationsChemical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chemical Absorbent pads and rolls are an ideal solution, White in Color, they absorb oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres. Extra Rolls - Tested to BS 7959. Size: 50cm x 40m Pack quantity: 1 Absorption: 120L
Warning
Alternative Product Code SOL7423844D

Ulasan Produk

Tidak ada ulasan