Sebelum PPN:
Rp3.599.900 - Rp5.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Grey-Black |
|---|---|
| Product Number | 742-085 |
| Standards Met | BS 7959 |
| Overall Length | 40m |
| Applications | Maintenance |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Maintenance Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, Black / Grey in Color, they absorb both water and oil based fluids. They are also an excellent item to supplement our Spill Kits and Spill Centres. Extra Rolls - Tested to BS 7959. 742-085 Size: 50cmx40m Absorption: 120L 742-085 Size: 80cmx40m Absorption: 189L
Warning
Alternative Product Code SOL7423854DUlasan Produk
Tidak ada ulasan




















































































































































