Sebelum PPN:
Rp1.599.900 - Rp3.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Pad |
|---|---|
| Color | Grey-Black |
| Special Features | Fire Retardent |
| Applications | Maintenance |
| Dimensions (cm) | 50x40 (LxW) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Maintenance Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, Black / Grey in Color, they absorb both water and oil based fluids. They are also an excellent item to supplement our Spill Kits and Spill Centres. Pads - Tested to BS 7959. Size: 50x40cm Pack qty: 50, 100 & 200 Absorption: 40/80/100L
Warning
Alternative Product Code SOL7422860KUlasan Produk
Tidak ada ulasan




















































































































































