Solent Extra Oil Only Roll

Sebelum PPN:
Rp4.499.900
Spesifikasi
Absorbent Capacity120L
ColorWhite
Product NumberH0905040
Overall Width50cm
Standards MetBS 7959
Overall Length40m
ApplicationsOil

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil-Only Absorbent pads and rolls are an ideal solution, White in Color, they absorb oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres. Extra Rolls - Tested to BS 7959. SOL-742-1875G Size: 50cmx40m Absorbs per roll: 120L SOL-742-1880K Size: 80cmx40m Absorbs per roll:189L.
Warning
Alternative Product Code SOL7423864D

Ulasan Produk

Tidak ada ulasan