Solent Extra Chemical Pads

Sebelum PPN:
Rp5.199.900
Spesifikasi
TypePad
Length (mm)500
Width (mm)400
Product NumberC0215040
Absorbent Capacity1.2L
Pack Quantity100
ApplicationsChemical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chemical Absorbent pads and rolls are an ideal solution, White in Color, they absorb oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres. Extra Pads - Tested to BS 7959. Size: 50x40cm Pack qty: 100 Absorption: 120L.
Warning
Alternative Product Code SOL7423842B

Ulasan Produk

Tidak ada ulasan