Solent Oil Only

Sebelum PPN:
Rp5.199.900
Spesifikasi
TypeRoll
Length (mm)40000
Width (mm)800
ColorWhite
Special FeaturesLow Lint
Product Number742-167
Absorbent Capacity126L
ApplicationsOil
Pack Quantity1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil-Only Absorbent pads and rolls are an ideal solution, White in Color, they absorb oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres. Absorbent Rolls - Tested to BS 7959 742-191 Size: 38cmx40m Pack qty: 1 Absorption: 60L 742-195 Size: 50cmx40m Pack qty: 1 Absorption: 80L 742-167 Size: 80cmx40m Pack qty: 1 Absorption: 126L
Warning
Alternative Product Code SOL7424410V

Ulasan Produk

Tidak ada ulasan