Spesifikasi
| Max Label per Day | 1000 labels/day |
|---|---|
| Color Capability | Single Color Printing |
| RoHS Compatibility | Pass 2011/65/EU |
| Bar Code Type | 2D and 1D (Linear) |
| Connectivity Options | Serial, USB 2.0, Ethernet |
| Max Label Width | 4.17 inch |
| Memory | 128 MB Flash Memory/64 MB SDRAM |
| Power Supply | Lithium-Manganese Battery |
| Print Resolution | 300 dpi |
| Print Technology | Thermal Transfer and Direct Thermal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































