AS ONE Magnetic Stirrer 10 Barrel

Sebelum PPN:
Rp74.999.900
Spesifikasi
Power Supply (V)100 (AC)/(50/60Hz)/(4A)
Accessories10 rotors (30 mm)
AS ONE Part Number1-3099-01
Mass (kg)9
Material (Plate)Stainless steel (SUS304)
MotorDC motor
Power CordLength 1.8m 3P type
Rotation Speed (rpm)-1
Size (mm)765×330×57
Stirring capacity (L)50 to 2000×10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A powerful rare earth magnet is used.
- Since all 10 units rotate independently, it is possible to mix a wide variety of materials and a large amount at the same time.
- Smooth rotation by electronic control is a constant voltage type and there is no rotation unevenness.

Ulasan Produk

Tidak ada ulasan