AS ONE Stainless Desiccator (Wadah Pengering)

Sebelum PPN:
Rp36.999.900
Spesifikasi
AS ONE Part Number1-5442-01
Accessories4 Shelves, 2 Silica Gel Trays, 2 Thermo-Hygrometers
CasterMade of PA (nylon), with 2 stoppers
Inner Dimension (mm)375×375×400
Mass (kg)83
MaterialExternal: Steel plate, Internal: Stainless steel (SUS430)
Number of Shelves13x2 (Rooms)
Number of Storage Compartments2
Outer Dimensions (Length X Width X Depth) (mm)515×418×1100
Packingfinished product
PaintingMelamine baked finish
Precautions for UsePlease note that chlorine-based detergents and chemicals are highly likely to cause rust.
Shelf board load capacity (kg)15
Shelf pitch (mm)25×2 rooms
SpecificationFront glass window: Use 5mmt
cockFor replacement gas: One-touch quick fitting (outer diameter Φ6mm inner diameter, for Φ4mm tube)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The door is a one-touch open/close type.
- Comes with casters (Φ65mm) for easy movement.
Warning
Note
We do not deliver to private homes (single-family homes and collective housing).
This product will be handed over on the car. Unloading from the truck, carrying into the building, and unpacking work are not supported. Customers are responsible for installation and installation.

Ulasan Produk

Tidak ada ulasan