AS ONE Gas Substitution Desiccator DG Series (Wadah Pengering)

Sebelum PPN:
Rp13.999.900 - Rp36.999.900
Spesifikasi
Materialsteel plate
Packingfinished product
PaintingMelamine baked finish
Shelf board load capacity (kg)30/sheet
SpecificationGas inlet/outlet: inlet/quick fitting for outer diameter Φ6mm tube, exhaust/quick fitting for outer diameter Φ12mm tube

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Since DG-3N and 4N are top and bottom independent type, it is possible to replace gas only in the upper stage or simultaneously in the upper and lower stages (gas replacement only in the lower stage is not possible).
- DG-2N and 4N are fully open type with no vertical partition in the center of the door, so wide items can be easily taken in and out.
Warning
Note
We do not deliver to private homes (single-family homes and collective housing).
This product will be handed over on the car. Unloading from the truck, carrying into the building, and unpacking work are not supported. Customers are responsible for installation and installation.

Ulasan Produk

Tidak ada ulasan