monotaro Over Torque Prevention Impact Socket (Mata Sock Impact)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp579.900
Spesifikasi
MaterialCR - MO (chrome molybdenum steel)
Overall Length (mm)100
Plug Angle (mm)12.7(1/2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an impact socket that prevents excessive tightening. Since it is designed to prevent excessive tightening when reaching 100 Nm with the clutch function inside the socket, it is possible to temporarily tighten the wheel nut to 100 Nm with the impact wrench. It is convenient to use for thin aluminum wheels with thin nut holes.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Since the over torque prevention function is turned to the right turning function, it can not be used with the left turn.  * Torque standard less than 100 N * m depends on the tool to be used. * Please use it by attaching it to the impact wrench of 300

Ulasan Produk

Tidak ada ulasan

Halaman Terkait