TRUSCO Oil Cock Kyu-cyan

Kondisi Barang:
Sebelum PPN:
Rp399.900
Spesifikasi
SpecificationApply JIS Z 1607 B type die
ConformOne can and pail can
Material (main body)PP
Discharge Port Diameter (mm)40
Dimensions (DxWxH) (mm)55x140x110
Usable LiquidOil / lubricating oil
Material (Packing)NBR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is easily detachable with one touch. Lubrication can be done easily without oil spillage. It can be used repeatedly. The faucet part is movable and there is no oil sagging. It is an oil cock for 18-liter cans, 18 liter pail cans and 20 liters.

Use
- To oil splitting work.
- Direct refueling from one can and pail can

Ulasan Produk

Tidak ada ulasan