Spesifikasi
| Color | Black |
|---|---|
| Dimensions (mm) | 7.50x5.06x3.12inch |
| Latch | Xylex |
| O-Ring | Thermoplastic/Rubber |
| Pins | Stainless Steel |
| Foam | TL-426/4/lb./Esther |
| Purge Body | Polycarbonate (PC) |
| Purge Vent | Polyester/Spun-Bond/ePTFE/Oleophobic |
| Range Temperature | -10/99degree F |
| Certifications | IP67 |
| Material | Body; Polycarbonate (PC) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Pelican Micro Case Series
From small sensitive components to smartphones, protect your gear from the elements in a crushproof, watertight, & dustproof Micro Case from Pelican.
- Case is able to be submerged under 1 meter of water for up to 30 minutes in accordance with IP67 testing parameters
- Available in clear with color liner or solid
- Watertight, crushproof, and dustproof
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Carabiner
- Easy open latch
- Lifetime Guarantee of Excellence
- Rubber liner for extra protection doubles as o-ring seal
- Stainless steel hardware
From small sensitive components to smartphones, protect your gear from the elements in a crushproof, watertight, & dustproof Micro Case from Pelican.
- Case is able to be submerged under 1 meter of water for up to 30 minutes in accordance with IP67 testing parameters
- Available in clear with color liner or solid
- Watertight, crushproof, and dustproof
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Carabiner
- Easy open latch
- Lifetime Guarantee of Excellence
- Rubber liner for extra protection doubles as o-ring seal
- Stainless steel hardware
Ulasan Produk
Tidak ada ulasan




















































































































































