Kondisi Barang:
Authorized Partner
Spesifikasi
| Shade Number | 10 11 12 13 4 9 |
|---|---|
| Shield Shell Type | Short Shell |
| Power Type | Battery Solar Cell |
| Product Type | Helmet |
| Lens Material | Polycarbonate |
| Helmet Color | Black |
| Product Number | SUN7 BLACK |
| Part Number | KEN8855100K |
| Switching Time Dark-Light (m/s) | 0.3 to 0.9 |
| Switching Time Light-Dark (m/s) | 0.00005 |
| Viewing Field Height (mm) | 55 |
| Viewing Field Width (mm) | 98 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Large view (98 x 55mm) impact resistant welding helmets with dedicated grinding mode. Suitable for all kinds of welding types, including TIG low amperage. Made of durable, lightweight corrosion resistant and flame retardant material. The helmets have auto darkening lenses which automatically change from light to dark shade when arc is struck. External sensitivity control provides clear vision both prior to and during welding, whilst ultra high performance filters protect against UV and IR. Special turnover headband mechanism offers greater comfort and reduces fatigue. A CR2450 battery is supplied. Replacement batter: CR-2450EL/1B. The product is in full conformity with related DIN EN 379, DIN EN 175 B and ANSI Z87.1 Safety Standards. Helmet Material: Polyamide Viewing Field: 98 x 55mm (3.86Inch x 2.17Inch) UV/IR Protection: Up to Shade DIN16 Light State: DIN4 Variable Shade: From DIN9 to DIN13 Reaction Time: 0.00005 sec (1/20,000 s) Delay Time: Long - Middle - Short (variable from 0.3s - 0.9s) Sensors: Four infrared detectors Power Supply: Solar cells + CR2450 lithium battery (supplied PAN-904-2550K) Power On/Off: Fully automatic Operating Temperature: -5Degree C to +55Degree C (23Degree F to 131Degree F) Storing Temperature: -20Degree C to +70Degree C (-4Degree F to 158 Degree F) Helmet Material: High impact resistant Polyamide (Nylon)
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Masker%20Las%20(Masker%20Pelindung%20Otomatis)/Kennedy%20Welding%20%26%20Grinding%20Helmet/h7P102144619-6.jpg)
