Spesifikasi
| Item Code | G6B41037M |
|---|---|
| Ambient Humidity (%RH) | 45 to 85 |
| Coil Rated Voltage (V) | DC24 |
| Coil Resistance (ohm) | 2880 (per relay point) |
| Contact Configuration | 1a×4 (standard form) |
| Contact Resistance (miliΩ) | 100 or less (per relay, DC5V 1A) |
| Electrical Durability | 100,000 times or more (rated load, switching frequency 1800 times/h) (per relay) |
| Failure Rate P Level (V-mA) | DC5-10 (per relay, reference value) (reference value: when opening/closing frequency is 120 times/min) |
| Impact Resistance Durability (m/s²) | 1000 |
| Inductive Load (V-A) | AC250-, DC30-2, per relay point (cosΦ=0.4, L/R=7ms) |
| Installation Method | Commonly used for DIN rail mounting and screw mounting |
| Insulation Resistance (MΩ) | 1000 or more (at DC500V megger, per relay) |
| Kinds | terminal relay |
| Maximum Allowable Voltage (V) | 130% (per relay point) Maximum allowable voltage fluctuation range of relay coil operation power supply |
| Maximum Switching Capacity (VA/W) | Resistive load (cosΦ=1): 1250-150 Inductive load (cosΦ=0.4 L/R=7ms): 500-60 Reference value per relay point |
| Maximum Value of Contact Current (A) | Resistive load (cosΦ=1): 5 Inductive load (cosΦ=0.4 L/R=7ms): 5A per relay point |
| Maximum Value of Contact Voltage (V) | Resistive load (cosΦ=1): AC380, DC125 Inductive load (cosΦ=0.4 L/R=7ms): AC380, DC125 per relay point |
| Maximum switching capacity | Resistive load (cosΦ=1): 1250VA 150W Inductive load (cosΦ=0.4 L/R=7ms): 500VA 60W Reference value per relay point |
| Mechanical Durability | More than 50 million times (opening/closing frequency 18,000 times/h) (per relay) |
| Operating Ambient Temperature (°C) | -25 to +55 (no freezing) |
| Operating Time (ms) | 10 or less (actual value: approx. 3ms) (per relay, +23℃) |
| Operating Voltage (%) | 80 or less (per relay, ambient temperature +23℃) |
| Power Consumption (mW) | Approximately 200 (per relay point) |
| Rated Current (A) | Resistive load (cosΦ=1): 5, Inductive load (cosΦ=0.4 L/R=7ms): 5 |
| Rated Current (mA) | 10.7±10% (coil temperature +23℃, per relay, including terminal LED) |
| Rated Voltage (V) | DC24 |
| Recovery Time (ms) | 15 or less (actual value: approx. 4) (per relay, ambient temperature +23℃) |
| Resistive Load (V-A) | (cosΦ=1): C250-5, DC30-5 |
| Return Voltage | 10% or more (per relay point) |
| Shock Resistance Malfunction (m/s) | 100 |
| Standard | UL, CSA standard certified |
| Storage Temperature Range (°C) | -25 to +55 (but no freezing) |
| Terminal Shape | screw terminal |
| Vibration Resistance (Durability) | 10 to 55Hz, single amplitude 0.75mm (double amplitude 1.5mm) (per relay point) |
| Vibration Resistance (Malfunction) | 10 to 55Hz, single amplitude 0.75mm (double amplitude 1.5mm) (per relay point) |
| Withstand Voltage (V/minute) | Between contacts of the same polarity: AC1000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts and coils: AC2000 50/60Hz, between coils of different polarity: AC250 50/60Hz, per relay |
| types | terminal relay |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Terminal Relay Philip Screw Terminals
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
