Spesifikasi
| Voltage | 230 V |
|---|---|
| Power | 3400 W |
| Speed | 0.4 - 7.5 m/min |
| Temperature | 20 -650 Degree C |
| Air flow | (20 Degree C) 320 l/min |
| Dimension | 348 x 101 mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Professional outdoor tools100% quality,function and safety check before deliveryThis versatile tool kit is used for a wide range of applications in manufacturing, producing and repair of plastics, built in to machines.
Feature
- Free adjustable temperature- Heating tube protection for more security- Economical and universal- Long life time- WELDY energy HT 3400 hot air hand tool- The perfect equipment for shrinking, drying, and bending plastics.Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Weldy%20Hot%20Air%20Energy%20Ht%203400%20C%2FW%20Cardboard%20Box/P102094792-1.jpg)
