Kondisi Barang:
Authorized Partner
Spesifikasi
| Mounting Style | Basic (Double-side Bossed) |
|---|---|
| Suffix For Cylinder2 | Rubber Cushion,Rod End Male Thread,Without Rod Boot |
| Rod End Bracket | None |
| Type | Pneumatic |
| Made To Order | Standard |
| Auto Switch | Without Auto Switch |
| Bore Size (mm) | 20 |
| Cylinder Stroke (mm) | Standard Stroke 50 |
| Cylinder Stroke 2 | Without Cylinder Stroke 2 |
| Dual Stroke Mark | Without Two Stroke Mark |
| Pivot Bracket | None |
| Port Thread Type | Rc |
| Suffix For Cylinder | Rubber Cushion,Rod End Male Thread,Without Rod Boot |
| With Auto Switch (Built-in Magnet) | With Auto Switch |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Not applicable for in-vehicle, medical, and consumer industriesUlasan Produk
Tidak ada ulasan



















































































































































/7sP102078280-2.jpg)
