Spesifikasi
| Color | Clear |
|---|---|
| Net Weight | 16,8 oz |
| Type | Aerosol |
| Heat Resistance | 250 degrees F |
| Spray Pattern | Variable lace |
| Application Method | Spray |
| Applications | Gasket Assembly, Large Surface Lamination Assembly |
| Container Size (ml) | 710 (Metric) |
| Environmental Considerations | Helps contribute to LEED® credits |
| Flame retardant | Flammable |
| Industries | Construction, Furniture, General Industrial, MRO, Specialty Vehicle, Transportation, Woodworking |
| Open Time (minute) | 1-10 |
| Solids Weight Percent (%) | 13 (Approximate) |
| Surface Type | Wood |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||




















































































































































