AVON Insulation Tape

Sebelum PPN:
Rp57.900
Spesifikasi
Tape Thickness (mm)0.13
Width (mm)19
Length (mm)33
MaterialPVC
Application Temperature Range (°C)0 to 40
Breaking Load (N.cm)26
ColorGreen-Yellow
Elongation (%)150
Resistance FeaturesAbrasion Resistant
Service Temperature Range (°C)-5 to 80
Standards MetBS EN 60454-3-1/Type 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Avon Insulation Tape with
Feature
Extremely flexible with a good adhesion. For wire and cable insulation, bundling and reinforcing. Assorted Colors for Color-coding cables.Flame retardant. Manufactured to BS 4J10 (Aero) and BS 3924. Roll length 33m. Box quantities19mm = 40, 2

Ulasan Produk

Tidak ada ulasan