Kennedy Professional Paint Brushes - Synthetic

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp319.900
Spesifikasi
Brush Width13 mm; 25 (3) 50 (2) mm
Bristle ColorBlack
Brush MaterialSynthetic
Handle ColorBlack-Red
Brush ShapeFlat Straight Cut
Handle ShapeStraight
Handle MaterialRubber
Includes1x 1/2inch Brush; 2x 2inch Brush; 3x 1inch Brush
Number of Pieces6
Ferrule MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kennedy Professional Paint Brushes - Synthetic with
Feature
A range of long lasting synthetic filament paint brushes specifically designed for the professional for achieving very fine finishes with all paints and available in a range of sizes from 1/2inch to 4inch. With cushioned rubber grip handles. 6

Ulasan Produk

Tidak ada ulasan