Kondisi Barang:
Authorized Partner
Spesifikasi
| Power Supply (V) | 12-24 (DC) |
|---|---|
| Ambient Temperature (°C) | -10 to 50 |
| Current Consumption (mA) | 40 (Maximum) |
| Response Time (ms) | 1 (Maximum) |
| Light Source (nm) | 660 (Red LED) |
| Ambient Illumination | Sunlight: max. 11.000lx; Incandescent lamp: max 3.000lx (received illumination) |
| Control Output | NPN open collector |
| Operation Mode | Light On/Dark On (set by control wire) |
| Sensitivity Setting | Built-in VR (coarse adjustment, fine adjustment) |
| Type | Built-in twin volume type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"The weight includes packaging. The weight in parenthesis is for unit only.
The temperature or humidity mentioned in Environment indicates a non freezing or condensation."
The temperature or humidity mentioned in Environment indicates a non freezing or condensation."
Ulasan Produk
Tidak ada ulasan




















































































































































