Richell Tire Stop

Sebelum PPN:
Rp909.900
Spesifikasi
MaterialRe-cycled rubber
Set ContentsWithout
ColorBlack
Width (mm)500
Depth (mm)150
Height (mm)100
Load Capacityapproximately 2t
Mounting Hole Diameter14mm
AccessoriesNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is possible to prevent the contact accident in the parking lot and garage and installation is also carried out easily.Environment friendly re-cycled rubber is used.Since it is manufactured of re-cycled rubber, cracking and deformation is very

Ulasan Produk

Tidak ada ulasan