PISCO Tube Fitting Elbow

Sebelum PPN:
Rp66.900
Spesifikasi
SpecificationTaper screw for pipe: Sealock processing
MaterialMetal body: brass + nickel plated Resin body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
Weight (g)37
FormElbow
Maximum Working Pressure (MPa)1.0
Dimensions a (mm)12
Dimensions e (mm)22.7
Screw DimensionsR3/8
Dimensions b (mm)32.8
Dimensions c (mm)18.2
FluidAir, water
Compatible Tube Outer Diameter D (mm)8
Dimensions p (mm)14.5
Vacuum Pressure (kPa)-100
Opposite Side H (mm)17
RoHS DirectiveAvailable
Dimension L (mm)33.7
Effective Section Area (mm²)16.5
Operating Temperature Range (°C)0 - 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Usage:
Connection between screw and tube
Warning
When fluid used is water, please keep the surge pressure under the maximum allowable working pressure during use.Ordinary tap water can be used.Please attach the insert ring.

Ulasan Produk

Tidak ada ulasan