TRUSCO Nylon Brush Wheel

Kondisi Barang:
Sebelum PPN:
Rp169.900
Spesifikasi
AbstractPolishing of various metal products, etc., deburring, off black leather
Shaft Length (mm)40
Usage ToolMicro grinder
Maximum Rotation Speed (rpm)15000
Outer Diameter d (mm)23
Purpose of UsePolishing of fine parts. Polishing of fine grooves. Corner adjustment. Polishing of uneven areas. Polishing of pipe's inner side. Working Tool: Variable speed type electric micro grinder.
Shaft Diameter (mm)3
Wire Diameter (mm)Nylon abrasive grain containing 0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Shows superior strength for all forged products with completely performed heat processing.Special tool for cracking nuts that cannot be moved due to rust or scratches.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait